
Nylon Tubing Blue 1564 ID x 516 OD x 50 ft Long
Mfr # ZUSA-HT-7268
Zoro # G607032180
product price: $70.79
/ea
Sold in multiples of 2 for $141.58
Key Features
Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
15/64"
Outside Dia.
5/16"
Wall Thickness
3/64"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HT-7268
Zoro #
G607032180
UPC #
193005272777
Country of Origin
China
Dimensions
Inside Dia.
15/64"
Outside Dia.
5/16"
Wall Thickness
3/64"
Tube Length
600"
Details
Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
240 psi
Tube Color
Blue
Temp. Range
-60° to 200° F
Item
Nylon Tubing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.