Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 24" L, 2-1/2" W

  • Mfr # BULK-PS-NYL-251

  • Zoro # G7860192


product price: $45.25
/ea
Sold in multiples of 3 for $135.75

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-251
Zoro #
G7860192
UPC #
193005891466
Country of Origin
Unknown

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Plastic Density
0.041 lbs / cu. in.
Thickness Tolerance
(-0.016" - +0.016")
Backing Type
Plain
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Grade
Standard
Shape
Bar
Plastic Hardness
Rockwell M85
Water Absorption
0.0128
Impact Strength Rating
Poor
Friction Rating
Slippery
Friction Coefficient
0.25
Plastic Clarity
Opaque

Description

Nylon Plastic Bar - 1" Thick x 2-1/2" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.