Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-PEEK-12

  • Zoro # G7862974


product price: $2,558.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-12
Zoro #
G7862974
UPC #
193005913199
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Length
48"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Tensile Strength
13,500 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Thickness Tolerance
(-0" - +0.027")
Material
PEEK
Friction Rating
Slippery
Plastic Density
0.047 lbs / cu. In.
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Shape
Sheet
Water Absorption
0.002
Grade
Standard
Friction Coefficient
0.25
Impact Strength
1.0 ft. - lbs./in.
Plastic Hardness
Rockwell M100

Description

PEEK Plastic Sheet - 3/8" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.