Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 6" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-PEEK-27

  • Zoro # G7859124


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-27
Zoro #
G7859124
UPC #
193005913342
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Length
6"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Tensile Strength
13,500 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Thickness Tolerance
(-0" - +0.027")
Material
PEEK
Plastic Clarity
Opaque
Shape
Sheet
Plastic Density
0.047 lbs / cu. In.
Grade
Standard
Backing Type
Plain
Friction Rating
Slippery
Friction Coefficient
0.25
Impact Strength Rating
Poor
Water Absorption
0.002
Plastic Hardness
Rockwell M100
Impact Strength
1.0 ft. - lbs./in.
Water Absorption Rating
Good
Tensile Strength Rating
Excellent

Description

PEEK Plastic Sheet - 3/8" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.