Pipe Fitting, 304 Stainless Steel, Class 150, Cross, 1 in FNPT

  • Mfr # ZUSA-PF-62

  • Zoro # G7836121


product price:  $27.35
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-62
Zoro #
G7836121
UPC #
193005416430
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRIALS - ZUSA-PF-62 is a 1-inch cross-shaped stainless steel pipe fitting made from 304 stainless steel. It features four openings arranged at 90 degrees in one plane and connects four pipe runs in a cross configuration. The fitting has threaded Female National Pipe Tapered (FNPT) connections and is rated for Class 150 pressure, with a maximum allowable working pressure: 150 psi. It conforms to ASTM A351 and ANSI/ASME B1.20.1 standards, which specify material and thread requirements. Key Features:

  • Pipe Fitting Material: 304 Stainless Steel
  • Basic Pipe Fitting Shape: Cross (four-way fitting at 90° angles)
  • Fitting Connection Type: Female National Pipe Tapered Thread (FNPT)
  • Pipe Size: 1 inch nominal size
  • Fitting Schedule/Class: Class 150
  • Maximum Allowable Working Pressure: 150 psi
  • Applicable Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.