Pipe Fitting 304 Stainless Steel Class 150 Hex Nipple 14 BSPT Male

  • Mfr # ZUSA-PF-8079

  • Zoro # G807031525


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Straight
Fitting Length
28mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-8079
Zoro #
G807031525
UPC #
193005182441
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
28mm
Hex Size
16mm

Details

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Straight
Item
Stainless Steel Pipe Fittings
Max. Pressure
150 psi
Thread Type
BSPT
Fitting Style
Hex Nipple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.