Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21599
- Zoro # G122968438
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Side A Gender
Male
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21599
- Zoro #
- G122968438
- UPC #
- 00197666214893
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 16 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 16 in
- Length
- 16 in
Details
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 800.6 Degrees F
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -4 Degrees F
- Metal Pipe Construction
- Welded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 16 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.