304 Stainless Steel Reducing Hex Bushing, 1-1/4 in MNPT x 1 in FNPT, Class 150

  • Mfr # ZUSA-PF-237

  • Zoro # G7832579


product price:  $18.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4" x 1"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-237
Zoro #
G7832579
UPC #
193005417208
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Hex Size
1-25/32''

Details

Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-237 is a stainless steel bushing fitting designed for use with pipe systems requiring a connection of different sizes or types. It features a Class 150 pressure rating and is rated for operation within specified pressure ranges for stainless steel piping systems. Made from 304 stainless steel, providing corrosion resistance and strength within specified conditions, it ensures durability. The fitting connects with MNPT x FNPT threaded ends, accommodating different piping standards and configurations. Its hex size of 1-25/32 inches facilitates installation and removal. The fitting is rated for a maximum working pressure of 150 psi, making it suitable for various industrial and commercial piping tasks.

Key Features:

  • Material: 304 stainless steel, providing corrosion resistance and strength within specified conditions.
  • Shape: Bushing, used to connect pipes of different sizes or thread types.
  • Connection Type: MNPT x FNPT threaded ends for secure threading connections.
  • Fitting Schedule/Class: Rated for pressure within the specified Class 150 standard.
  • Hex Size: 1-25/32 inches, enabling wrench or socket installation.
  • Rated for use within the specified pressure parameters.
  • Pipe Size - Pipe Fitting: 1-1/4" x 1", matching specific pipe nominal sizes.
  • Designed as a reducing hex bushing with specified dimensions.
  • Conforms to ASTM A351 and ANSI/ASME B1.20.1 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.