Reducing Hex Bushing, 304 Stainless Steel, Class 150, 2 in x 1-1/2 in, MNPT x FNPT

  • Mfr # ZUSA-PF-247

  • Zoro # G7838492


product price:  $28.19
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-247
Zoro #
G7838492
UPC #
193005417239
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Hex Size
2-29/64''

Details

Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting - 304 Stainless Steel - Class 150 - Reducing Hex Bushing - 2" NPT Male x 1-1/2" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.