Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 Stainless Steel Half Coupling, 1/4 in FNPT x Butt Weld, Class 3000

  • Mfr # ZUSA-PF-3158

  • Zoro # G7823783


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3158
Zoro #
G7823783
UPC #
193005426569
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Temp. Range
-50 to 400 F
Max. Pressure
3000 psi

Description

The USA INDUSTRIALS - ZUSA-PF-3158 is a stainless steel half coupling designed for pipe connection applications. It features a 1/4" pipe size, with connection types of FNPT x Butt Weld, rated for applications within a maximum internal pressure of 3000 psi. Made from 304 stainless steel, this fitting meets the specifications outlined in ASTM A182 and ANSI/ASME B16.11. Its temperature range spans from -50°F to 400°F, maintaining performance within the specified temperature range of -50°F to 400°F.

Key Features:

  • Made from 304 stainless steel for durability and corrosion resistance.
  • Half coupling shape, with one end shortened for space‐restricted or branch connection use.
  • Connection types: FNPT x Butt Weld, enabling versatile joining methods.
  • Pressure rating: Class 3000 with a maximum internal pressure of 3000 psi.
  • Standard compliance: ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1.
  • Temperature range: -50°F to 400°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.