Zoro Homepage

Pipe Fitting - 304SS - Class 150 - Hex Socket Plug - 1/16" MNPT

  • Mfr # ZUSA-PF-319

  • Zoro # G7835263


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Pipe Size - Pipe Fitting
1/16"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-319
Zoro #
G7835263
UPC #
193005417512
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/16"

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Temp. Range
-50 to 400 F

Description

Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Socket Plug - 1/16" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.