Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/8" NPT Female
- Mfr # ZUSA-PF-6822
- Zoro # G7828939
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Specific Fitting Shape
Round Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6822
- Zoro #
- G7828939
- UPC #
- 193005873110
- Country of Origin
- Unknown
- Specific Fitting Shape
- Round Cap
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- FNPT
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Cap
- Basic Pipe Fitting Material
- Metal
- Standards
- ASTM A351, ANSI/ASME B1.20.1
- Max. Pressure
- 150 psi
Dimensions
- Pipe Size - Pipe Fitting
- 3/8"
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/8" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.