Pipe Fitting - 316SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld

  • Mfr # ZUSA-PF-6806

  • Zoro # G7831571


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6806
Zoro #
G7831571
UPC #
193005873011
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
-50 to 400 F
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting - 316 Stainless Steel - Class 150 - Half Coupling - 1/8" NPT Female x Butt Weld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.