Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316 Stainless Steel Half Coupling, Class 3000, 1/2 in FNPT x Butt Weld

  • Mfr # ZUSA-PF-3359

  • Zoro # G7834660


product price: $14.15
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3359
Zoro #
G7834660
UPC #
193005426972
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Max. Pressure
3000 psi

Description

The USA INDUSTRIALS - ZUSA-PF-3359 is a 316 stainless steel half coupling used to join or reduce a branch connection in piping systems. It features a FNPT (Female National Pipe Thread) connection on one end and a butt weld connection on the other, providing a combination of threaded and welded attachment methods. Rated for use within the specified pressure range of 3000 psi in accordance with Class 3000 standards, this fitting is rated for use with 1/2" nominal pipe size. The half coupling shape allows for installation in areas with limited access or where a full-length coupling is not required.

Key Features:

  • Material: 316 Stainless Steel, offering corrosion resistance and durability.
  • Shape: Half Coupling, suitable for branch connections or space-restricted installations.
  • Connection Types: FNPT x Butt Weld, combining threaded and welded ends.
  • Size: 1/2" nominal pipe size.
  • Pressure Rating: 3000 psi maximum operating pressure, Class 3000.
  • Standards: Conforms to ASTM A182, ANSI/ASME B16.11, and ANSI/ASME B1.20.1 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.