316 Stainless Steel Locknut Pipe Fitting, 1/2 in NPSL Female, Class 150

  • Mfr # ZUSA-PF-6865

  • Zoro # G7826601


product price:  $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Specific Fitting Shape
Locknut
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6865
Zoro #
G7826601
UPC #
193005873363
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"
Hex Size
1-1/4''

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Class 150 - Locknut - 1/2" NPSL Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.