316 Stainless Steel Locknut, 1/4 in NPSL Female, Class 150

  • Mfr # ZUSA-PF-6863

  • Zoro # G7829401


product price:  $2.80
/ea
Sold in multiples of 4 for $11.20

Key Features

Specific Fitting Shape
Locknut
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6863
Zoro #
G7829401
UPC #
193005873349
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
55/64''

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRIALS - ZUSA-PF-6863 is a stainless steel locknut designed as a pipe fitting to secure threaded connections; performance may vary based on installation. Constructed from 316 stainless steel, suitable for industrial and outdoor environments requiring corrosion resistance. The fitting connects via NSPL type ends and is rated for use within specified pressure ranges up to 150 psi. Its hex wrenching surface measures 55/64 inches across flats, accommodating standard tools for installation and tightening.

Key Features:

  • Material: 316 Stainless Steel, providing corrosion resistance
  • Fitting Shape: Locknut for securing threaded connections (installation and performance depend on proper application)
  • Connection Type: NSPL
  • Pressure Rating: rated for use within specified pressure ranges up to 150 psi
  • Hex Size: 55/64 in across flats for wrench use
  • Pipe Size: 1/4 inch nominal connection size
  • Complies with relevant industry standards (specify standards if necessary)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.