316 Stainless Steel Reducing Elbow, Class 150, 1 in x 3/4 in FNPT

  • Mfr # ZUSA-PF-7005

  • Zoro # G7830774


product price:  $14.99
/ea

Key Features

Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-7005
Zoro #
G7830774
UPC #
193005873660
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"

Details

Specific Fitting Shape
Reducing Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRIALS - ZUSA-PF-7005 is a stainless steel reducing elbow pipe fitting designed to change the direction of flow while connecting pipes of different sizes. It features FNPT (Female National Pipe Thread) connections and is constructed from 316 stainless steel, providing corrosion resistance and strength for various piping systems. This fitting is pressure rated at Class 150 with a maximum pressure capacity of 150 psi, making it suitable for moderate pressure environments. It conforms to ASTM A351 and ANSI/ASME B1.20.1 standards, which specify material quality and thread dimensions.

Key Features:

  • Material: 316 Stainless Steel
  • Fitting Shape: Reducing Elbow with a standard elbow angle
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pipe Size: 1" x 3/4", indicating a reduction from a 1-inch to a 3/4-inch connection
  • Pressure Class: Class 150, suitable for pressures up to 150 psi
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.