Reducing Tee, 316 Stainless Steel, Class 150, FNPT, 3/4 x 1/2 in

  • Mfr # ZUSA-PF-7017

  • Zoro # G7827870


product price:  $12.87
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7017
Zoro #
G7827870
UPC #
193005873707
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-7017 is a stainless steel reducing tee fitting designed for pipe connections involving three runs. Made from 316 stainless steel, it features a Class 150 pressure rating and a maximum pressure of 150 psi. The fitting has threaded FNPT connections on each end and adapts two different pipe sizes, 3/4" and 1/2", allowing for fluid or gas flow division or combination in various piping systems.

Key Features:

  • Made from 316 stainless steel for corrosion resistance and durability.
  • Reducing tee shape with a T-shaped configuration for connecting three pipe segments.
  • Connection type: FNPT (female National Pipe Thread).
  • Pipe size: 3/4" x 1/2" for inlet/outlet connections.
  • Rated for operation within the specified pressure ranges.
  • Standards: ASTM A351, ANSI/ASME B1.20.1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.