Pipe Fitting, Union, 316 Stainless Steel, 1/8 in FNPT, Class 150, ASTM A351

  • Mfr # ZUSA-PF-6778

  • Zoro # G7822359


product price: $11.95
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6778
Zoro #
G7822359
UPC #
193005872854
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"
Hex Size
1-9/64''

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Temp. Range
-50 to 400 F
Max. Pressure
150 psi

Description

Pipe Fitting - 316 Stainless Steel - Class 150 - Union - 1/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.