Pipe Fitting - 316SS - Class 3000 - 45 Degree Elbow - 1" FNPT

  • Mfr # ZUSA-PF-3321

  • Zoro # G7818271


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3321
Zoro #
G7818271
UPC #
193005426798
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Class 3000 - 45 Degree Elbow - 1" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.