Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316 Stainless Steel Pipe Union, 1/4 in FNPT, Class 3000, ASTM A182, ANSI B16.11

  • Mfr # ZUSA-PF-3341

  • Zoro # G7823409


product price: $57.45
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3341
Zoro #
G7823409
UPC #
193005426880
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
1-11/32''

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Temp. Range
-50 to 400 F
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-3341 is a stainless steel pipe union used to connect two pipe ends securely while allowing for easy disconnection and maintenance. Constructed from 316 stainless steel, it features a rated for operation up to 3000 psi within specified conditions. This fitting employs FNPT connection types with a pipe size of 1/4" and is suitable for industrial piping systems requiring corrosion resistance, high-pressure handling, and secure, removable joints.

Key Features:

  • Material: 316 Stainless Steel for corrosion resistance and strength.
  • Shape: Union, enabling quick connection and disconnection without pipe rotation.
  • Connection Type: FNPT (female National Pipe Thread), compatible with threaded piping.
  • Rated for operation up to 3000 psi within specified conditions.
  • Pipe Size: 1/4" nominal diameter.
  • Standards: ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1 compliance.
  • Rated for operation within the specified temperature range.
  • Hex Size: 1-11/32" across flats for wrench tightening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.