
316 Stainless Steel Pipe Fitting, Adapter, 1/4 in FNPT x MNPT, 3/4 in Hex, 6200 psi
Mfr # ZUSA-PF-4621
Zoro # G7824300
product price:Â $17.65
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-4621
Zoro #
G7824300
UPC #
193005429256
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
1/4"
Hex Size
3/4''
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
6200 psi
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Adapter - 1/4" NPT Female x NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.