Reducing Adapter, 316 Stainless Steel, 3/8 in FNPT x 1/4 in MNPT, 4900 psi

  • Mfr # ZUSA-PF-4630

  • Zoro # G7828254


product price:  $22.89
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4630
Zoro #
G7828254
UPC #
193005429300
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Hex Size
7/8''

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
4900 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Instrumentation - Reducing Adapter - 3/8" NPT Female x 1/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.