
Pipe Fitting - 316SS - Instrumentation - Close Nipple - 1/2" MNPT
Mfr # ZUSA-PF-4573
Zoro # G7819909
product price:Â $19.85
/eaKey Features
Overall Pipe Length
1-1/2"
Specific Pipe Fitting Shape
Close Nipple
Max. Pressure
7200 psi
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-4573
Zoro #
G7819909
UPC #
193005429058
Country of Origin
Unknown
Dimensions
Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
1/2"
Details
Specific Pipe Fitting Shape
Close Nipple
Max. Pressure
7200 psi
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Basic Pipe Fitting Material
Metal
Fitting Connection Type
MNPT
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Close Nipple - 1/2" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.