Pipe Fitting - 316SS - Instrumentation - Female Cross - 1/8" FNPT

  • Mfr # ZUSA-PF-4728

  • Zoro # G7838669


product price:  $58.29
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4728
Zoro #
G7838669
UPC #
193005429683
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
6100 psi

Description

Pipe Fitting - 316 Stainless Steel - Instrumentation - Female Cross - 1/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.