316 Stainless Steel Female Tee Pipe Fitting, 1/4 in FNPT, 6200 psi

  • Mfr # ZUSA-PF-4701

  • Zoro # G7826540


product price:  $59.59
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4701
Zoro #
G7826540
UPC #
193005429539
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
6200 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-4701 is a stainless steel tee fitting constructed from 316 stainless steel, designed to connect three pipe runs in a T-shaped configuration. It features a connection type of FNPT, allowing for threaded assembly with pipes or other fittings. It is rated for operation within specified pressure ranges. Its 1/4" pipe size makes it suitable for smaller diameter piping systems, and it adheres to standards including ANSI/ASME B31.1, B31.3, and B1.20.1, ensuring compliance with industry specifications.

Key Features:

  • Material: Made from 316 stainless steel for corrosion resistance and strength.
  • Shape: T-shaped fitting used to split or combine flow within piping systems.
  • Connection: FNPT threaded ends for secure, standardized pipe attachment.
  • Pipe Size: Designed for 1/4" diameter pipes.
  • Pressure Rating: Rated to withstand 6,200 psi internal pressure.
  • Standards: Complies with ANSI/ASME B31.1, B31.3, and B1.20.1 specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.