Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 1/4" MNPT

  • Mfr # ZUSA-PF-4613

  • Zoro # G7832770


product price:  $19.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4613
Zoro #
G7832770
UPC #
193005429225
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Overall Pipe Length
1-21/32"
Hex Size
7/8''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7200 psi

Description

The USA INDUSTRIALS - ZUSA-PF-4613 is a reducing hex nipple stainless steel pipe fitting constructed from 316 stainless steel. It features male National Pipe Tapered Thread (MNPT) connections on both ends with different nominal sizes of 1/2" and 1/4". This fitting is designed for connecting two female-threaded pipes or fittings of different diameters and includes a hexagonal section for wrench tightening. It has an overall length of 1-21/32" and is rated for a maximum pressure of 7200 psi. The fitting meets ANSI/ASME B31.1, ANSI/ASME B31.3, and ANSI/ASME B1.20.1 standards. Key Features:

  • Material: 316 Stainless Steel
  • Specific Shape: Reducing Hex Nipple with wrench flats
  • Connection Type: MNPT on both ends
  • Pipe Sizes: 1/2" x 1/4"
  • Maximum Pressure Rating: 7200 psi
  • Overall Length: 1-21/32"
  • Hex Size (across flats): 7/8"
  • Standards: ANSI/ASME B31.1; ANSI/ASME B31.3; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.