
Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/2" FNPT x MNPT
Mfr # ZUSA-PF-4724
Zoro # G7838109
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Run Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-4724
Zoro #
G7838109
UPC #
193005429676
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Specific Fitting Shape
Run Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
7200 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Run Tee - 1/2" NPT Female x NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.