Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 48" L
- Mfr # ZUSA-PF-2543
- Zoro # G7838885
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-2543
- Zoro #
- G7838885
- UPC #
- 193005424138
- Country of Origin
- Unknown
- Pipe Connection Type
- Threaded on Both Ends
- Pipe Type
- Pipe Nipple
- Pipe Schedule
- 40
- Seamless/Welded
- Welded
- Material - Pipe
- 316 Stainless Steel
- Standards
- ASTM A733, ASTM A312, ANSI/ASME B1.20.1
- Max. Pressure
- 150 psi
Dimensions
- Overall Pipe Length
- 48"
- Pipe Size (Fittings)
- 2"
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 48" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.