Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/8" MNPT

  • Mfr # ZUSA-PF-2229

  • Zoro # G7824431


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Overall Pipe Length
3/4"
Pipe Type
Close Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-2229
Zoro #
G7824431
UPC #
193005422943
Country of Origin
Unknown

Dimensions

Overall Pipe Length
3/4"
Pipe Size (Fittings)
1/8"

Details

Pipe Type
Close Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
316 Stainless Steel
Max. Pressure
150 psi
Standards
ASTM A733, ASTM A312, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Schedule 40 - Close Nipple - 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.