Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 3/4" MNPT

  • Mfr # ZUSA-PF-4029

  • Zoro # G7820825


product price:  $9.55
/ea

Key Features

Overall Pipe Length
1-3/8"
Pipe Type
Close Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-4029
Zoro #
G7820825
UPC #
193005427962
Country of Origin
Unknown

Dimensions

Overall Pipe Length
1-3/8"
Pipe Size (Fittings)
3/4"

Details

Pipe Type
Close Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Standards
ASTM A733, ASTM A312, ANSI/ASME B1.20.1
Max. Pressure
3000 psi

Description

Pipe Fitting - 316 Stainless Steel - Schedule 80 - Close Nipple - 3/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.