Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/4" NPT Male
- Mfr # ZUSA-PF-4933
- Zoro # G7830433
product price:Â
$
18.99
/ea
Key Features
Pipe Size - Nominal
1/4"
Overall Pipe Length
1-1/8"
Pipe Connection Type
MNPT
Pipe Type
Straight
Max. Pressure
3400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4933
- Zoro #
- G7830433
- UPC #
- 193005430627
- Country of Origin
- Unknown
- Pipe Connection Type
- MNPT
- Pipe Type
- Straight
- Max. Pressure
- 3400 psi
- Pipe Fitting Material
- Brass
- Specific Pipe Fitting Shape
- Close Nipple
- Fitting Connection Type
- MNPT
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Basic Pipe Fitting Shape
- Nipple
- Basic Pipe Fitting Material
- Metal
- Pressure (PSI)
- 3400 psi
Dimensions
- Pipe Size - Nominal
- 1/4"
- Overall Pipe Length
- 1-1/8"
- Pipe Size (Fittings)
- 1/4"
Description
Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.