
Pipe Fitting - Galvanized Steel - Instrumentation - Cap - 3/8" FNPT
Mfr # ZUSA-PF-5461
Zoro # G7837503
product price: $11.45
/eaKey Features
Specific Fitting Shape
Hex Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-5461
Zoro #
G7837503
UPC #
193005433178
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
3/8"
Details
Specific Fitting Shape
Hex Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
5300 psi
Pipe Fitting Material
Galvanized Steel
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Cap - 3/8" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.