
Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/8" x 1/8" MNPT
Mfr # ZUSA-PF-5334
Zoro # G7817973
product price:Â $9.25
/eaKey Features
Specific Fitting Shape
Reducing Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-5334
Zoro #
G7817973
UPC #
193005432553
Country of Origin
Unknown
Dimensions
Overall Pipe Length
1-1/4"
Hex Size
45/64''
Pipe Size - Pipe Fitting
3/8" x 1/8"
Details
Specific Fitting Shape
Reducing Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7800 psi
Pipe Fitting Material
Galvanized Steel
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Hex Nipple - 3/8" x 1/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.