Pipe Fitting, Tee, 316 Stainless Steel, Class 150, 1/2 in FNPT

  • Mfr # ZUSA-PF-6753

  • Zoro # G7831459


product price:  $12.85
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6753
Zoro #
G7831459
UPC #
193005872724
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRIALS - ZUSA-PF-6753 is a stainless steel pipe fitting shaped as a Tee, designed to connect three pipe runs at a 90-degree branch. Constructed from 316 stainless steel, this fitting provides inherent corrosion resistance. It features Female National Pipe Thread (FNPT) connections and adheres to ASTM A351 and ANSI/ASME B1.20.1 standards, supporting fluid or gas flow distribution in piping systems. The fitting is rated for a maximum pressure of 150 psi and is classified as Class 150 for pressure rating purposes. Its nominal pipe size is 1/2 inch. Key Features:

  • Tee shape enables the joining or branching of three pipe runs at 90 degrees.
  • Made of 316 stainless steel for corrosion resistance.
  • FNPT (Female National Pipe Thread) connection type for threaded pipe compatibility.
  • Pressure rating: Class 150, with a maximum pressure of 150 psi.
  • Nominal pipe size: 1/2 inch.
  • Conforms to ASTM A351 and ANSI/ASME B1.20.1 standards for material and thread specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.