Reducing Hex Nipple, 304 Stainless Steel, 1 in x 1/2 in MNPT, Class 150

  • Mfr # ZUSA-PF-433

  • Zoro # G7828604


product price:  $20.19
/ea
Sold in multiples of 7 for $141.33

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-433
Zoro #
G7828604
UPC #
193005418069
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Hex Size
1-25/64''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 1" x 1/2" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.