Pipe Fitting w Sealant - 304SS #150 - Rdcng Hex Nipple - 2" x 1" MNPT

  • Mfr # ZUSA-PF-440

  • Zoro # G7829794


product price:  $32.59
/ea
Sold in multiples of 4 for $130.36

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-440
Zoro #
G7829794
UPC #
193005418090
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Hex Size
2-29/64''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 2" x 1" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.