Pipe Fitting w Sealant - 304SS #3000 - Street Elbow - 1/2" FNPT x MNPT

  • Mfr # ZUSA-PF-3247

  • Zoro # G7833041


product price:  $38.25
/ea
Sold in multiples of 3 for $114.75

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-3247
Zoro #
G7833041
UPC #
193005426651
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Class 3000 - Street Elbow - 1/2" NPT Female x NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.