
Pipe Fitting w Sealant - 316SS - #150 - Hex Socket Plug - 1/2" MNPT
Mfr # ZUSA-PF-7154
Zoro # G7824151
product price: $13.65
/eaSold in multiples of 10 for $136.50
Key Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7154
Zoro #
G7824151
UPC #
193005874209
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Class 150 - Hex Socket Plug - 1/2" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.