Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting w Sealant 316SS Instrumentation Close Nipple 3/8" MNPT
- Mfr # ZUSA-PF-4758
- Zoro # G7816363
product price:Â
$
21.85
/ea
Sold in multiples of 6 for
$131.10
Key Features
Overall Pipe Length
1-1/8"
Max. Pressure
7300 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Pipe Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Close Nipple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4758
- Zoro #
- G7816363
- UPC #
- 193005429867
- Country of Origin
- Unknown
- Max. Pressure
- 7300 psi
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Pipe Fitting Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- Close Nipple
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- MNPT
- Basic Pipe Fitting Shape
- Nipple
Dimensions
- Overall Pipe Length
- 1-1/8"
- Pipe Size (Fittings)
- 3/8"
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Close Nipple - 3/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.