Pipe Fittings Galvanized Malleable Iron Class 150 Coupling 12 NPT Female

  • Mfr # ZUSA-PF-16385

  • Zoro # G807032898


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Specific Fitting Shape
Straight
Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASME B16.3, ASTM A197
Max. Pressure
150 psi
Overall Pipe Length
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-16385
Zoro #
G807032898
UPC #
193005241223
Country of Origin
China

Dimensions

Overall Pipe Length
1-5/16"
Pipe Size - Pipe Fitting
1/2"

Details

Item
Galvanized Malleable Iron Pipe Fittings
Specific Fitting Shape
Straight
Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASME B16.3, ASTM A197
Max. Pressure
150 psi
Pipe Fitting Material
Malleable Iron (Galvanized)
Pipe Thread Type
NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.