Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male
- Mfr # ZUSA-PF-16522
- Zoro # G507032587
product price:Â
$
10.39
/ea
Sold in multiples of 14 for
$145.46
Key Features
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Standards
ASTM A197, ASME B16.3, ASME B1.20.1
Max. Pressure
150 psi
Pipe Size - Pipe Fitting
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-16522
- Zoro #
- G507032587
- UPC #
- 193005244842
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
Details
- Item
- Galvanized Malleable Iron Pipe Fittings
- Specific Fitting Shape
- 90 Degree Elbow
- Fitting Schedule/Class
- Class 150
- Standards
- ASTM A197, ASME B16.3, ASME B1.20.1
- Max. Pressure
- 150 psi
- Pipe Thread Type
- NPT
- Pipe Fitting Material
- Malleable Iron (Galvanized)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.