Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-6304
- Zoro # G722968937
product price:Â
$
28.69
/ea
Key Features
Standards
ASTM B241, ANSI/ASME B1.20.1
Side A Gender
Male
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6304
- Zoro #
- G722968937
- UPC #
- 193005435196
- Country of Origin
- China
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Material
- Aluminum
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- 6063
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.