
Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 2 Long
Mfr # ZUSA-PF-17114
Zoro # G907031807
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Pipe Fitting Material
Steel (Black-Coated)
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Plug Construction
Welded
Pipe Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-17114
Zoro #
G907031807
UPC #
193005248697
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/4"
Overall Pipe Length
2"
Details
Pipe Fitting Material
Steel (Black-Coated)
Item
Black-Coated Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Plug Construction
Welded
Pipe Thread Type
NPT
Max. Pressure
150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.