Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 2 NPT 48 Long

  • Mfr # ZUSA-PF-17213

  • Zoro # G007031462


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Steel (Black-Coated)
Pipe Size (Fittings)
2"
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Plug Construction
Welded
Overall Pipe Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-17213
Zoro #
G007031462
UPC #
193005249120
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Overall Pipe Length
48"

Details

Pipe Fitting Material
Steel (Black-Coated)
Item
Black-Coated Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Plug Construction
Welded
Pipe Thread Type
NPT
Max. Pressure
150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.