
Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 34 NPT 5 Long
Mfr # ZUSA-PF-17050
Zoro # G307031797
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
Key Features
Pipe Fitting Material
Steel (Black-Coated)
Pipe Size (Fittings)
3/4"
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Overall Pipe Length
5"
Pipe Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-17050
Zoro #
G307031797
UPC #
193005248093
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Overall Pipe Length
5"
Details
Pipe Fitting Material
Steel (Black-Coated)
Item
Black-Coated Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Pipe Thread Type
NPT
Plug Construction
Welded
Max. Pressure
150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.