Pipe Nipple, Brass, 3/8 in, NPT , 3 in
- Mfr # ZUSA-PF-21209
- Zoro # G522968618
product price:Â
$
12.15
/ea
Key Features
Side A Gender
Male
Nominal Pipe Size
3/8 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material
Brass
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21209
- Zoro #
- G522968618
- UPC #
- 00197666218044
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Side A Gender
- Male
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Brass
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -4 Degrees F
- Thread Configuration
- Threaded on One End
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Brass
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.