Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21235
- Zoro # G422969319
product price:Â
$
12.79
/ea
Key Features
Maximum Operating Temperature
800.6 Degrees F
Metal Pipe Construction
Seamless
Wire Rope Length
1 3/8 in
Side B Connection Type
Threaded
Side B Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21235
- Zoro #
- G422969319
- UPC #
- 00197666217559
- Country of Origin
- China
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Threaded
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Material
- Brass
- Side B Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Thread Configuration
- Fully Threaded
- Shell Material
- Brass
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 1 3/8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.