Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21278
- Zoro # G722968302
product price:Â
$
41.39
/ea
Key Features
Side A Connection Type
Threaded
Fitting Compatibility
Class 125
Wire Rope Length
3 in
Material
Brass
Side B Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21278
- Zoro #
- G722968302
- UPC #
- 00197666217597
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Item
- Pipe Nipple
- Material
- Brass
- Side B Thread Type
- BSPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -4 Degrees F
- Metal Pipe Construction
- Seamless
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.