Pipe Nipple, Brass,

  • Mfr # ZUSA-PF-21802
  • Zoro # G922969345
product price: 
$
9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Material
Brass
Side B Gender
Male
Maximum Operating Temperature
400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21802
Zoro #
G922969345
UPC #
00197666215357
Country of Origin
China

Dimensions

Wire Rope Length
1 3/8 in
Nominal Pipe Size
3/4 in
Overall Length
1 3/8 in
Length
1 3/8 in

Details

Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Material
Brass
Side B Gender
Male
Maximum Operating Temperature
400 Degrees F
Thread Sealant Type
PTFE
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Fitting Compatibility
Class 125
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Steam Pressure
953 psi @ 300 Degrees F
Thread Configuration
Fully Threaded
Material Grade
C23000
Schedule
Schedule 40
Side A Connection Type
Threaded
Item
Pipe Nipple
Side B Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 1 3/8 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews